Beli Gerinda Pemotong Keramik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Mata Gerinda Potong Keramik Best
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

  2. DMX Diamond Wheel (Mata Gerinda Potong Keramik)
    Mulai

    Rp129.900

    DMX Diamond Wheel (Mata Gerinda Potong Keramik)
    Deskripsi:
    Pisau potong Marble dan Granit
  3. BOSCH Mata Gergaji Bundar Polis Carbide Multi Wheel untuk Gerinda Tangan dan Pemotong Keramik
    Mulai

    Rp80.900

    BOSCH Mata Gergaji Bundar Polis Carbide Multi Wheel untuk Gerinda Tangan dan Pemotong Keramik
    atribut:
    • Diameter (mm): 110
    • Bore Diameter (mm): 20
    • Part Number: 2 608 643 066
  4. KRISBOW Pemotong Keramik Manual
    Mulai

    Rp719.900

    KRISBOW Pemotong Keramik Manual
    atribut:
    • Maximum direct line cutting (mm): 600
    • Maximum Cutting Thickness (mm): 12
  5. TJAP MATA Mesin Pemotong Keramik
    Mulai

    Rp1.599.900

    TJAP MATA Mesin Pemotong Keramik
    atribut:
    • Power (W): 1200
    • Size (mm): 110
    • No Load Speed (rpm): 11000
  6. PFERD Diamond Wheel 1A1R GAD (Mata Gerinda Potong Keramik)
    Mulai

    Rp10.999.900

    PFERD Diamond Wheel 1A1R GAD (Mata Gerinda Potong Keramik)
    Deskripsi:
    DIAMOND CUT OFF D1A1R 178-2-22.23 806050 adalah batu gerinda berbentuk lingkaran yang berfungsi untuk memotong benda ker ja. Batu gerinda ini biasa digunakan untuk proses pemotongan mate rial kaca/keramik dengan cepat . Batu gerinda ini mempunyai uku ran 0 dengan kecepatan yang maksimal 0. Batu gerinda ini dibuat d engan material terbaik sehingga pemakaiannya awet dan usia pakai yang pa njang . Batu gerinda ini biasa digunakan di industri otomotif, fo undry, dan bengkel . Benefit Very long tool life Ideal for work on deep-lying areas becauseof the constant tool diameter Easy and quick elimination ofburning-in Minimized dust formation due to wearresistant coating a nd coarse chips
    atribut:
    • Dimensions (cm): 17.8x0.2x0.2
    • Application: Hard Materials
    • Type: Electroplated Bond
  7. KRISBOW Mesin Pemotong Keramik
    Mulai

    Rp969.900

    KRISBOW Mesin Pemotong Keramik
    atribut:
    • Blade Diameter (mm): 110
    • Dimensions (LxWxH) (mm): 220x210x180.
    • Frequency (Hz): 50
    • Input Power (W): 570
    • Maximum Cutting Capacity (mm): 34
    • No Load Speed (rpm): 13300
    • Voltage (V): 220
  8. 3M Brown Stripper Pad 7100 (Pad Stripper Lantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  9. Rubi Diamond Wheel CPX Pro (Mata Gerinda Potong Keramik)
    Mulai

    Rp3.599.900

    Rubi Diamond Wheel CPX Pro (Mata Gerinda Potong Keramik)
    Deskripsi:
    Rubi CPX wet-cut diamond blades are specially designed to offer the best ceramic tile laying professional. The CPX diamond blade is especially recommended for straight cuts in porcelain stoneware tiles and especially in those jobs where a high cutting speed is required without sacrificing high levels of performance and quality.
    atribut:
    • Diameter (mm): 250
  10. 3M General Purpose Vinyl Tape (Lakban Lantai)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp45.900

  11. Rubi Diamond Wheel CEV Pro SRT WET (Mata Gerinda Potong Keramik)
    Mulai

    Rp739.900

    Rubi Diamond Wheel CEV Pro SRT WET (Mata Gerinda Potong Keramik)
    Deskripsi:
    Rubi CEV continuous band diamond blades are the best option for general cutting of ceramic tile. The combination, between the diamond grain and the alloy that makes up the league, makes the RUBI CEV diamond blades perfect for the general cutting of ceramic tiles such as glazed tiles, stoneware, and porcelain tiles. The CEV diamond blades adapt, better than any other blade, to those situations in which the professional ceramic tile setter has to work with ceramic tiles of different natures. The use of a diamond blade of general cut, like the CEV, reduces the dead times generated by the need to change disc each time we change material. In the same way, we obtain a cutting quality and optimum performance in the set of all the materials that can be cut. The CEV diamond blade from RUBI is a continuous band blade. This type of diamond blade gives the professional ceramic tile setter the possibility of obtaining high quality finishes. The design of the RUBI CEV diamond blades makes them ideal for cutting and mulling all types of ceramic tile and other stone coating materials with thicknesses of less than 25 mm.
  12. SIMONDS Diamond Wheel Max Cut (Mata Gerinda Potong Keramik)
    Mulai

    Rp78.900

    SIMONDS Diamond Wheel Max Cut (Mata Gerinda Potong Keramik)
    Deskripsi:
    - Untuk memotong bahan pasangan bata - Tersegmentasi untuk pemotongan basah & kering - Turbo untuk pemotongan basah & kering - Terus menerus untuk pemotongan basah - Penekan panas untuk daya tahan lebih lama - Dijual dalam kemasan clamshell
  13. BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  14. Nippon Resibon Diamond Wheel Turbo (Mata Gerinda Potong Keramik)
    Mulai

    Rp229.900

    Nippon Resibon Diamond Wheel Turbo (Mata Gerinda Potong Keramik)
    atribut:
    • Size (inch): 4
    • Size (mm): 105x1.4Tx5Wx20H
    • Revolution Per Minute (rpm): 14500
  15. KRISBOW Mesin Pemotong Rumput Tanpa Kabel
    Mulai

    Rp1.799.900

    KRISBOW Mesin Pemotong Rumput Tanpa Kabel
    Deskripsi:
    Cordless Grass Shear and Trimmer 18V
    atribut:
    • Battery Lithium Ion (AH): 2
    • Voltage (V): 18
    • Cutting Width (mm): 92
    • Output Shaft Speed (rpm): 1200
    • Hedge Trimmer Cutting Dia. (mm): <7.6
    • Included Battery and Charger: Yes
  16. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
Daftar Harga Gerinda Pemotong Keramik Terbaru October 2026
BOSCH Mata Gerinda Potong Keramik BestRp76.900
DMX Diamond Wheel (Mata Gerinda Potong Keramik)Rp129.900
BOSCH Mata Gergaji Bundar Polis Carbide Multi Wheel untuk Gerinda Tangan dan Pemotong KeramikRp80.900
KRISBOW Pemotong Keramik ManualRp719.900
KRISBOW Pemotong Keramik Soft TileRp599.900
TJAP MATA Mesin Pemotong KeramikRp1.599.900
PFERD Diamond Wheel 1A1R GAD (Mata Gerinda Potong Keramik)Rp10.999.900
KRISBOW Mesin Pemotong KeramikRp969.900
BOSCH Mata Gerinda Potong Keramik StandarRp89.900
KRISBOW Blade for Tile Cutter (Mata Pisau Pemotong Keramik)Rp59.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)